Beli automatic transfer switch ats di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EMKO Automatic Transfer Switching Controller (ATS)
    Mulai

    Rp2.599.900

    EMKO Automatic Transfer Switching Controller (ATS)
    Deskripsi:
    Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
  2. ABB Switch Automatic Transfer (ATS)
    Mulai

    Rp9.599.900

    ABB Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch Device Ats021 Without Dialogue For Controller On Multi Voltage
  3. Fort Automatic Transfer Switch (Saklar Pemindah/ATS)
    Mulai

    Rp2.899.900

    Fort Automatic Transfer Switch (Saklar Pemindah/ATS)
    atribut:
    • Name Plate: I-O-I
    • Pole : 4
  4. Socomec Switch Automatic Transfer ATyS g (ATS)
    Mulai

    Rp36.999.900

    Socomec Switch Automatic Transfer ATyS g (ATS)
    Deskripsi:
    Automatic Changeover Switch.ATyS g is a range of three-phase automatic changeover switches with positive break indication. They incorporate all the functions offered by the ATyS d, as well as functions intended for transformer/generator applications. In automatic mode they enable the monitoring of, and the on load changeover switching between, two power supply sources, inaccordance with the parameters configured via four potentiometers and four DIP switches. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Pole: 4P
  5. APC Bracket Kit, Rear Rails, Rack ATS
    Mulai

    Rp1.099.900

    APC Bracket Kit, Rear Rails, Rack ATS
    Deskripsi:
    Provides redundant rack mount power to single-corded equipment. Includes: Installation guide
    atribut:
    • Maximum Height (mm): 43
    • Maximum Width (mm): 519
    • Maximum Depth (mm): 24
    • Color: Black
  6. Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)
    Mulai

    Rp16.999.900

    Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)
    Deskripsi:
    This TA10D2S0323TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 220VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 32A(Ie) at 60℃, with 32-100A frame. The front has an inbuilt rotary display module which can be used for local control and setting, controlled by rotary/dip switch. This transfer switch provided 3 contact positions to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scenes. This 2poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliant with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps, emergency lights etc.
  7. LARKIN Automatic PLN - Generator
    Mulai

    Rp1.299.900

    LARKIN Automatic PLN - Generator
    Deskripsi:
    Larkin Automatic Transfer Switch 2P 100A 220V1. Berfungsi Memindahkan Secara Otomatis dari PLN ke Genset2. Maximal Daya 100A, 220V3. Manual - Auto
    atribut:
    • Current (A): 100
    • Voltage (V): 220
  8. EMKO Automatic GenSet Controllers
    Mulai

    Rp4.099.900

    EMKO Automatic GenSet Controllers
    Deskripsi:
    CanBus J1939 ECU communication with automatic generator control panel (AMF), Turkish/English language selection, 4x analog sender input, 6 configurable possible digital input, 2x configurable selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 6x Configurable digital, 4x Analog resistive, 1x Cabinet temperature sensor, Magnetic Pickup, Charge Alternator D + (WL) input Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator · Trans-Cable.USB : USB communication cable is optional.
    atribut:
    • Dimensions (mm): 229x152x41
  9. Chint Automatic Transfer Switch NXZB Series (ATS)
    Mulai

    Rp3.899.900

    Chint Automatic Transfer Switch NXZB Series (ATS)
    atribut:
    • Poles: 4P
    • ATS Frame: NXZB-63
    • Rated Current (A): 63
    • Breaking Capacity (kA): 10
    • Rated Operational Voltage (V): 400
    • Certifications: CCC, CE, KEMA
    • Compliant Standards: IEC 60947-1; IEC 60947-2; IEC 60947-6-1
    • Utilization Category: AC-33iB
  10. Traytek Tray Economy Type U Hotdip Galvanize
    Mulai

    Rp179.900

    Traytek Tray Economy Type U Hotdip Galvanize
    Deskripsi:
    A Cable Tray Section which has no range direction
    atribut:
    • Finishing: Hotdip Galvanize
  11. Legrand Plug Head Straight Type P17 (Steker)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  12. Non Brand Hollow Iron
    BARU
    Mulai

    Rp199.900

    Non Brand Hollow Iron
    atribut:
    • Length (m): 6
  13. Socomec Switch Automatic Transfer ATyS d M (ATS)
    Mulai

    Rp12.999.900

    Socomec Switch Automatic Transfer ATyS d M (ATS)
    Deskripsi:
    Remotely operated Transfer Switching Equipment.ATyS d M are single-phase or three-phase transfer switches that are remotely controlled using volt-free contacts from an external controller. They are modular products with positive break indication.They are intended for use in low voltage power supply systems where a brief interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Pole: 4P
  14. Socomec ATS Controller
    Mulai

    Rp8.499.900

    Socomec ATS Controller
    atribut:
    • Optional DC Supply (V): 24 DC
    • Frequency Limit (Hz): 45 - 65
    • Compliance with Standards: IEC
    • Content Unit: Computer
    • Customs Code: '8537109199
    • Discount Policy Label: ATYS RELAY
    • ETIM Class: EC002498
    • IGCC: 5367
    • Interface Type: RS485. 2 to 3 half duplex wires
    • Native Country: FR
    • Overvoltage Category: CAT 3
    • Power Consumption (W): < 10
    • Protocol: MODBUS RTU
  15. Socomec Switch Automatic Transfer ATyS r (ATS)
    Mulai

    Rp44.999.900

    Socomec Switch Automatic Transfer ATyS r (ATS)
    Deskripsi:
    Motorised Changeover Switches.ATyS r are 3 or 4 Pole remotely operated motorised transfer switches with positive break indication.They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch.They are intended for use in low voltage power system where interruption of the load supply is acceptable during transfer.The ATyS r are compatible with our ATyS C30 external controllers (for mains/ mains and mains/ genset application) and ATyS C40 Controllers (for genset/genset applications).
    atribut:
    • No. of Pole: 4P
  16. DV Switch Automatic Transfer (ATS)
    Mulai

    Rp4.199.900

    DV Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch Panel. Best Quality, Affordable Price.
    atribut:
    • Dimensions (cm): 50x40x20
    • Phase: 3
    • Current Rate (A): 63
  17. monotaro.id Kantong Plastik Sampah Hijau HDPE 70micron (Trash Bag / Kresek)
    Mulai

    Rp19.900

    monotaro.id Kantong Plastik Sampah Hijau HDPE 70micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah mengunakan bahan baku HDPE & LDPE yang sudah terbukti baik kualitasnya.monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak mudah bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: HDPE
    • Thickness (mm): 0.07
    • Color: Green
    • Thickness (micron): 70
  18. GRC Board Papan Semen
    Mulai

    Rp139.900

    GRC Board Papan Semen
    Deskripsi:
    GRC board adalah papan semen yang diperkuat dengan serat selulose yang aman bagi kesehatan (bebas asbes), ringan, tahan kelembaban dan tidak mudah lapuk.
  19. ZAPP COOL Panel Cooler Face Mount (Pendingin Panel)
    Mulai

    Rp30.999.900

    ZAPP COOL Panel Cooler Face Mount (Pendingin Panel)
    Deskripsi:
    Aplikasi dan Kelebihan AC Panel : 1. Sebagai Mesin Pendingin Control Panel Sehingga Sistem dan Produktivitas Mesin Tetap Terjaga. 2. Mengontrol Sirkulasi Udara Pada Machine/ Panel Sehingga Temperatur Tetap Konstan (Ambient Temperatur 20-50°C). 3. Melindungi Servo, Inverter dan Perangkat Listrik Lainnya Didalam Panel Sehingga Tetap Aman Beroperasi. 4. Struktur Terbuat Dari Lapisan Baja Sehingga Kuat dan Memastikan Kualitas Baik. 5. Energi Compressor Pada Bagian AC Sangat Efisien. 6. Kipas Motor Dilengkapi Dengan Pelindung Panas. 7. Lapisan Pada Tabung Terbuat Dari Bahan Aluminium Sehingga Berkualitas. 8. AC Ini Diatur Microprocessor Dengan Lampu LED Display/Digital.
    atribut:
    • Power Input (Ph/V/Hz): 1/230/50
    • Refrigerant: R134a
Daftar Harga automatic transfer switch ats Terbaru October 2026
EMKO Automatic Transfer Switching Controller (ATS)Rp2.599.900
ABB Switch Automatic Transfer (ATS)Rp9.599.900
Fort Automatic Transfer Switch (Saklar Pemindah/ATS)Rp2.899.900
Socomec Switch Automatic Transfer ATyS g (ATS)Rp36.999.900
APC Bracket Kit, Rear Rails, Rack ATSRp1.099.900
Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)Rp16.999.900
LARKIN Automatic PLN - GeneratorRp1.299.900
EMKO Automatic GenSet ControllersRp4.099.900
Chint Automatic Transfer Switch NXZB Series (ATS)Rp3.899.900
Traytek Tray Economy Type U Hotdip GalvanizeRp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)